This item is Discontinued.

Fine Art Lamps Elevate Linear Chandelier, Plume, 8-Light, LED, Clear Crystal & White Glass, Silver Leaf Canopy, 54" 894840-122ST

Elevate Linear Chandelier, Plume, 8-Light, LED, Clear Crystal & White Glass, Silver Leaf Canopy, 54" (Discontinued)

  • Mfr # 894840-122ST
  • Zoro # G102622800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
894840-122ST
Zoro #
G102622800
UPC #
714318309921
Country of Origin
United States

Description

Elevate your space to the max with the Fine Art Elevate Plume Pendant. The Elevate will raise your space to new heights with its shimmering 15 plume feathers - handblown & sculpted with a translucent mixture of clear crystal & white glass - that reflect light & shadows across your room. Adorned with 8 LED lights in a brilliant silver leaf finished canopy, the Elevate will look amazing in kitchens, dining spaces or anywhere else you are looking to make an amazing statement. Always hand-made & always made in America. The Elevate Collection
  • Modern, Transitional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 54"W (adjustable hanging length 16- 120"; included suspension 10' chain)
  • Canopy Dimensions: 2" H x 54" W x 17" D
  • 8-Light, Integrated LED
  • Finish: Clear Crystal & White Glass, Silver Leaf Canopy
  • Bulb(s): LED MR16, 6.5W, GU10, Included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.