This item is Discontinued.

Fine Art Lamps Elevate Pendant, Glass Spire, 8-Light, LED, Crystal Stardust, Gold Leaf Canopy, 34"W (895840-231ST N 895840-231ST

Elevate Pendant, Glass Spire, 8-Light, LED, Crystal Stardust, Gold Leaf Canopy, 34"W (895840-231ST N (Discontinued)

  • Mfr # 895840-231ST
  • Zoro # G902623830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895840-231ST
Zoro #
G902623830
UPC #
714318310514
Country of Origin
United States

Description

Elevate your space to the max with the Fine Art Elevate Plume Pendant. The Elevate will raise your space to new heights with its shimmering 23 plume feathers - handblown & sculpted with a translucent mixture of clear crystal & clear crystal casing - that reflect light & shadows across your room. Adorned with 8 LED lights in a brilliant gold leaf finished canopy, the Elevate will look amazing in kitchens, dining spaces or anywhere else you are looking to make an amazing statement. Always hand-made & always made in America. The Elevate Collection
  • Modern, Transitional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 34"W (adjustable hanging length 52 -120"; included suspension 10' chain)
  • Canopy Dimensions: 2"H x 32"W
  • 8-Light, Integrated LED
  • Finish: Crystal Stardust, Gold Leaf Canopy
  • Bulb(s): LED MR16, 6.5W, GU10, Included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.