This item is Discontinued.

Fine Art Lamps Las Olas Pendant, Round, 1-Light, Sculpted Glass, Gold Leaf Accent, 5.5"W (911340-2ST NG1W) 911340-2ST

Las Olas Pendant, Round, 1-Light, Sculpted Glass, Gold Leaf Accent, 5.5"W (911340-2ST NG1W) (Discontinued)

  • Mfr # 911340-2ST
  • Zoro # G702626901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
911340-2ST
Zoro #
G702626901
UPC #
714318296467
Country of Origin
United States

Description

Taking beauty to the next level, the Las Olas pendant is a transitional dream come true for offices, foyers, dining rooms & living spaces. Always made to order & always made in America. The Las Olas Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 5.5"W x 15"H (adjustable hanging length 30 - 88.5"; included suspension 6' chain)
  • Canopy Dimensions: 0.75"H x 5.25"W
  • 1-Light
  • Finish: Sculpted Glass, Gold Leaf Accent
  • Bulb(s): T 10, 15W, Medium, Included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.