This item is Discontinued.

Fine Art Lamps Las Olas Pendant, Round, 5-Light, Sculpted Glass, Gold Leaf Accent, 25"W (911540-2ST NG1Y) 911540-2ST

Las Olas Pendant, Round, 5-Light, Sculpted Glass, Gold Leaf Accent, 25"W (911540-2ST NG1Y) (Discontinued)

  • Mfr # 911540-2ST
  • Zoro # G602627343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
911540-2ST
Zoro #
G602627343
UPC #
714318296504
Country of Origin
United States

Description

Taking beauty to the next level, the Las Olas table lamp is a transitional dream come true for offices, foyers, dining rooms & living spaces. Always made to order & always made in America. The Las Olas Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 25"W x 15"H (adjustable hanging length 31 - 89"; included suspension 6' chain)
  • Canopy Dimensions: 2"H x 24"W
  • 5-Light
  • Finish: Sculpted Glass, Gold Leaf Accent
  • Bulb(s): T 10, 15W, Medium, Included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.