This item is Discontinued.

Fine Art Lamps Liaison Chandelier, Round, 8-Light, Platinized Silver Leaf, 40"W (860340-2ST DHWP) 860340-2ST

Liaison Chandelier, Round, 8-Light, Platinized Silver Leaf, 40"W (860340-2ST DHWP) (Discontinued)

  • Mfr # 860340-2ST
  • Zoro # G302625397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860340-2ST
Zoro #
G302625397
UPC #
714318226440
Country of Origin
United States

Description

The Liaison is hand-crafted metal with extensive component details & articulation. Industrial in its appearance, this fixture could fit in many stylings - from rustic country to industrial to modern & traditional. Always made to order & always made in America. The Liaison Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 40"W x 22"H (adjustable hanging length 29 - 97"; included suspension 6' chain)
  • Canopy Dimensions: 2 H x 5.5 W
  • 8-Light
  • Finish: Platinized Silver Leaf
  • Bulb(s): B 10, 60W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.