This item is Discontinued.

Fine Art Lamps Lily Buds Pendant, Round, 3-Light, Gold Leaf, Faceted Crystal Lily Buds, 12"W (881540-1ST KDEV) 881540-1ST

Lily Buds Pendant, Round, 3-Light, Gold Leaf, Faceted Crystal Lily Buds, 12"W (881540-1ST KDEV) (Discontinued)

  • Mfr # 881540-1ST
  • Zoro # G202628818
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
881540-1ST
Zoro #
G202628818
UPC #
714318280800
Country of Origin
United States

Description

Adorned with graceful bouquets of faceted crystal lily buds that create a naturally brilliant illuminating effect in your space, the Lily Buds collection by Fine Art will make any space pop with delightful style. Always made to order & always Made in America. The Lily Buds Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 12"W x 22"H (adjustable hanging length 28 - 96"; included suspension 6' chain)
  • Canopy Dimensions: 1.75H x 5.5W
  • 3-Light
  • Finish: Gold Leaf, Faceted Crystal Lily Buds
  • Bulb(s): B 10, 60W, Candelabra, Included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.