This item is Discontinued.

Fine Art Lamps Lior Pendant, Round, 40-Light, LED, Silver Leaf, Illuminated Rock Crystal, 30.5"W (882340-1ST GKM2) 882340-1ST

Lior Pendant, Round, 40-Light, LED, Silver Leaf, Illuminated Rock Crystal, 30.5"W (882340-1ST GKM2) (Discontinued)

  • Mfr # 882340-1ST
  • Zoro # G002627684
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
882340-1ST
Zoro #
G002627684
UPC #
714318272225
Country of Origin
United States

Description

The Lior is a transitional masterpiece influenced by the appearance of illuminated rock crystal, interpreted into handmade glassworks by the Fine Art studio glass master craftsmen. The glass spires mimic natural crystal formations while the integrated LED illuminates beams of light through, showcasing sunlight rays in your space. Always made to order & always Made in America. The Lior Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 30.5"W x 12"H (adjustable hanging length 24 - 104"; included suspension 8' chain)
  • Canopy Dimensions: 2.25"H x 11"W
  • 40-Light, Integrated LED
  • Finish: Silver Leaf, Illuminated Rock Crystal
  • Bulb(s): Integrated LED, 2.5W
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.