This item is Discontinued.

Fine Art Lamps Marquise Chandelier, Round, 6-Light, Platinized Silver Leaf, Hand-Cut Faceted Crystals, 29.25"W (843 843540-12ST

Marquise Chandelier, Round, 6-Light, Platinized Silver Leaf, Hand-Cut Faceted Crystals, 29.25"W (843 (Discontinued)

  • Mfr # 843540-12ST
  • Zoro # G502625951
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843540-12ST
Zoro #
G502625951
UPC #
714318229304
Country of Origin
United States

Description

The elegant Marquise Chandelier is a transitional dream showcasing hand-cut faceted crystals, beautiful leaf motifs & antiqued candlesticks that will pop in any room, from foyers, living & dining spaces & beyond. Always made to order & always made in America. The Marquise Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 29.25"W x 25"H (adjustable hanging length 32 - 101"; included suspension 6' chain)
  • Canopy Dimensions: 1.5" H x 6.5" D
  • 6-Light
  • Finish: Platinized Silver Leaf, Hand-Cut Faceted Crystals
  • Bulb(s): B 10, 60W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.