This item is Discontinued.

Fine Art Lamps Natural Inspirations  Pendant, Rectangular, 15-Light, LED, Natural Quartz Glass, Platinized Silver L 853740-14LD

Natural Inspirations Pendant, Rectangular, 15-Light, LED, Natural Quartz Glass, Platinized Silver L (Discontinued)

  • Mfr # 853740-14LD
  • Zoro # G102625405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
853740-14LD
Zoro #
G102625405
UPC #
714318294265
Country of Origin
United States

Description

Natural Inspirations is the modern masterpiece of the glass artisans of Fine Art, with its unique natural quartz that appear like rock-like forms. Integrated LED illuminates from this beautiful fixture. Always made to order & always made in America. The Natural Inspirations Collection
  • Modern, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 48"W (adjustable hanging length 14 - 129")
  • Canopy Dimensions: 2" X 48" W X 11" D
  • 15-Light, Integrated LED
  • Finish: Natural Quartz Glass, Platinized Silver Leaf Canopy
  • Bulb(s): G4 LED, 4W, Included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.