This item is Discontinued.

Fine Art Lamps Natural Inspirations  Pendant, Round, 1-Light, LED, Natural Quartz Glass, Gold-Toned Silver Leaf Can 852240-29LD

Natural Inspirations Pendant, Round, 1-Light, LED, Natural Quartz Glass, Gold-Toned Silver Leaf Can (Discontinued)

  • Mfr # 852240-29LD
  • Zoro # G802624562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
852240-29LD
Zoro #
G802624562
UPC #
714318290502
Country of Origin
United States

Description

Natural Inspirations is the modern masterpiece of the glass artisans of Fine Art, with its unique natural quartz that appear like rock-like forms. Integrated LED illuminates from this beautiful fixture. Always made to order & always made in America. The Natural Inspirations Collection
  • Modern, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 5.5"W (adjustable hanging length 14 -128")
  • Canopy Dimensions: 1.5" X 5.5" D
  • 1-Light, Integrated LED
  • Finish: Natural Quartz Glass, Gold-Toned Silver Leaf Canopy
  • Bulb(s): G4 LED, 4W, Included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.