This item is Discontinued.

Fine Art Lamps Natural Inspirations  Pendant, Round, 15-Light, LED, Quartz Cluster Glass, Gold-Toned Silver Leaf Ca 853140-202LD

Natural Inspirations Pendant, Round, 15-Light, LED, Quartz Cluster Glass, Gold-Toned Silver Leaf Ca (Discontinued)

  • Mfr # 853140-202LD
  • Zoro # G902623717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
853140-202LD
Zoro #
G902623717
UPC #
714318291615
Country of Origin
United States

Description

Natural Inspirations is the modern masterpiece of the glass artisans of Fine Art, with its unique quartz clusters that appear like rods or nebulas forms. Integrated LED illuminates from this beautiful fixture. Always made to order & always made in America. The Natural Inspirations Collection
  • Modern, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 21"W (adjustable hanging length 14 - 129")
  • Canopy Dimensions: 2" X 20" D
  • 15-Light, Integrated LED
  • Finish: Quartz Cluster Glass, Gold-Toned Silver Leaf Canopy
  • Bulb(s): G4 LED, 4W, Included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.