This item is Discontinued.

Fine Art Lamps Plume Pendant, Oblong, 8-Light, Silver Leaf, Clear Crystal & Opaline Dichroic Glass Plumes, 40"W (89 893740-11ST

Plume Pendant, Oblong, 8-Light, Silver Leaf, Clear Crystal & Opaline Dichroic Glass Plumes, 40"W (89 (Discontinued)

  • Mfr # 893740-11ST
  • Zoro # G902622215
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
893740-11ST
Zoro #
G902622215
UPC #
714318308320
Country of Origin
United States

Description

The flowing Plume combines classical lines with a contemporary glass design. Each plume in this masterpiece is hand-blown & sculpted with a mixture of clear crystal & opaline glass accented with dichroic glass. This transitional work of art will look amazing in homes or offices. Always made to order & always Made in America. The Plume Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 40"W x 23"H (adjustable hanging length 28 - 72"; included suspension 6' chain)
  • Canopy Dimensions: 3.25" H X 6"W
  • 8-Light
  • Finish: Silver Leaf, Clear Crystal & Opaline Dichroic Glass Plumes
  • Bulb(s): B-10, 40W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.