This item is Discontinued.

Fine Art Lamps Singapore Moderne Pendant, Round, 4-Light, Muted Silver Leaf, Translucent Mica Shade, 22"W (591140-2 591140-2ST

Singapore Moderne Pendant, Round, 4-Light, Muted Silver Leaf, Translucent Mica Shade, 22"W (591140-2 (Discontinued)

  • Mfr # 591140-2ST
  • Zoro # G502622707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
591140-2ST
Zoro #
G502622707
UPC #
714318192462
Country of Origin
United States

Description

The Singapore Moderne Pendant is made of steel & translucent mica shade with metal frames. A beautiful traditional, industrial statement for your spaces. Always made to order & always made in America. The Singapore Moderne Collection
  • Modern, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 22"W x 30"H (adjustable hanging length 40 - 111"; included suspension 6' chain)
  • Canopy Dimensions: 2"H x 7.25"D Round
  • 4-Light
  • Finish: Muted Silver Leaf, Translucent Mica Shade
  • Bulb(s): A 19, 100W, Medium, Not Included (see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.