This item is Discontinued.

Fine Art Lamps Vesta Pendant, Square, 30-Light, LED, White Glass, Silver Leaf Canopy, 30"W (867640-11LD NLZM) 867640-11LD

Vesta Pendant, Square, 30-Light, LED, White Glass, Silver Leaf Canopy, 30"W (867640-11LD NLZM) (Discontinued)

  • Mfr # 867640-11LD
  • Zoro # G402625495
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
867640-11LD
Zoro #
G402625495
UPC #
714318312259
Country of Origin
United States

Description

The Vesta is inspired by one of the largest asteroids - 4 Vesta - that continuously orbits in our asteroid belt with determination & mystique, whose rocky & icy form has been pummeled & reformed over 4.5 billion years, since the early days of our planets. The brightest asteroid in the sky, Fine Art's Vesta is recreated from this celestial form using a freehand glass-blowing technique that creates a ghostlike illumination through its white colored glass. Always made to order & always Made in America. The Vesta Collection
  • Transitional, Modern style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 30"W (adjustable hanging length 14 - 129"; included suspension 10' chain)
  • Canopy Dimensions: 2" X 30" W X 30" D
  • 30-Light, Integrated LED
  • Finish: White Glass, Silver Leaf Canopy
  • Bulb(s): LED, 4W, G4, Included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.