This item is Discontinued.

Fine Art Lamps Westminster Pendant, Round, 8-Light, Weathered English Brown Iron Patina with Silver, Double-Faced B 885540-1ST

Westminster Pendant, Round, 8-Light, Weathered English Brown Iron Patina with Silver, Double-Faced B (Discontinued)

  • Mfr # 885540-1ST
  • Zoro # G702628554
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
885540-1ST
Zoro #
G702628554
UPC #
714318275288
Country of Origin
United States

Description

Let the bells of Westminster ring loudly! The Westminster Pendant in a softly weathered English brown iron patina with vestiges of silver thoughtfully designed to be both boldly dramatic and quietly subtle. Double-faced beveled crystals exquisitely float openly in individual metal frames. Always made to order & always made in America. The Westminster Collection
  • Traditional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 30.5"W x 27.75"H (adjustable hanging length 33.25 - 106.25"; included suspension 6' chain)
  • Canopy Dimensions: 1.75"H x 7.75"W
  • 8-Light
  • Finish: Weathered English Brown Iron Patina with Silver, Double-Faced Beveled Crystals
  • Bulb(s): B 10, 60W, Candelabra, Included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.