Shop FINECABLES
See all product information
Create Account
Adapter, 35 mm D, 38 mm H, 23.5 mm W
- Mfr # ASITPA-4512FX-RA
- Zoro # G711947240
product price:Â
$
39.39
/ea
Key Features
Height
38 mm
Width
23.5 mm
Shielded
Yes
Maximum Operating Temperature
80 Degrees C
Depth
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASITPA-4512FX-RA
- Zoro #
- G711947240
- UPC #
- 810009762577
- Country of Origin
- China
- Item
- Adapter
- Shielded
- Yes
- Maximum Operating Temperature
- 80 Degrees C
- End 1 Connection Type
- M12
- End 2 Mounting Orientation
- Right Angle
- Maximum Current
- 0.5 A
- End 2 Number of Pins
- 8
- Maximum Voltage
- 50 V DC
- Housing Material
- Nickel Plated Brass
- End 1 Gender
- Female
- End 1 Number of Pins
- 8
- IP Rating
- IP67
- End 2 Connection Type
- RJ45
- Minimum Operating Temperature
- -25 Degrees C
Dimensions
- Height
- 38 mm
- Width
- 23.5 mm
- Depth
- 35 mm
Description
Adapter, Shielded Yes, Maximum Current 0.5 A, End 1 Number of Pins 8, End 1 Gender Female, Maximum Voltage 50 V DC, End 1 Connection Type M12, End 2 Connection Type RJ45, End 2 Number of Pins 8, End 2 Thread Not Applicable, IP Rating IP67, End 1 Thread Not Applicable, End 2 Mounting Orientation Right Angle, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Housing Material Nickel Plated Brass, Width 23.5 mm, Depth 35 mm, Height 38 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.