Shop FINECABLES
See all product information
Create Account
Connector, Female, Panel, RJ 45, Black
- Mfr # ASICPICRJ45S
- Zoro # G111118844
product price:Â
$
13.25
/ea
Key Features
Performance Category
Cat5e/Cat6
IP Rating
IP67
Housing Color
Black
Housing Material
Phosphor Bronze
Application
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASICPICRJ45S
- Zoro #
- G111118844
- UPC #
- 813101026714
- Country of Origin
- China
- Item
- Connector
- Performance Category
- Cat5e/Cat6
- IP Rating
- IP67
- Housing Color
- Black
- Housing Material
- Phosphor Bronze
- Application
- Industrial
- NEMA Rating
- NEMA 6, NEMA 6P
- Minimum Operating Temperature
- -20 Degrees C
- Connector Type
- RJ 45
- Connector Gender
- Female
Description
Connector, Application Industrial, Cable Length Not Applicable, Connector Gender Female, Connector Type RJ 45, Housing Color Black, Housing Material Phosphor Bronze, IP Rating IP67, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -20 Degrees C, Mounting Type Panel, NEMA Rating NEMA 6, NEMA 6P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.