Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 180 Grit, Gold, PK100
Mfr # 8423035
Zoro # G5754458
product price: $39.99
/pk 100, $0.40/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Very Fine
- Backing Material Film
Product Information
- Brand Finish 1St
- MFR # 8423035
- Zoro # G5754458
- UPC # 82354028206
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight C, Grit 180, Overall Diameter 6 in, Product Type PSA Disc, Series Sanding Discs, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 4 in W, 36 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7000120606)
- CLESCO #3-48 Rh Steel Pad Mandrel 1/4 Shank, 2-1/2" Oal Blk Ox (PM-348-2)
- NORTON ABRASIVES Gemini Grinding Cone w/Sq Tip, 2 Dia, 3 L, 24GR, AO (61463615722)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/2x3/4, AO, 80G, PK5 (66243529850)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- FINISH 1ST PSA Sanding Disc, 6 In., 80 G, PK50 (8441035)
- FINISH 1ST PSA Sanding Disc, 6 in., 320 G, PK50 (8446035)
- FINISH 1ST PSA Sanding Disc, 800 Grit, Gray, PK50 (11011035)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P600 G (66261131452)
- Finish 1St Adhesive Discs