This item is Discontinued.

Finish Automatic Dishwasher Detergent, Lemon Scent, Powder, 2.3 qt. Box, PK6 51700-78234

Automatic Dishwasher Detergent, Lemon Scent, Powder, 2.3 qt. Box, PK6 (Discontinued)

  • Mfr # 51700-78234
  • Zoro # G6082210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51700-78234
Zoro #
G6082210
UPC #
10051700782342
Country of Origin
United States

Dimensions

Cleaner Container Size
75 oz
Size
75 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Lemon
Primary Chemical
Sodium Carbonate; Sodium Sulfate: Sodium Citrate
Chemicals For Use On
Dishes; Glasses; Utensils
Form
Powder
Application
Automatic Dishwasher Detergent
Container Type
Box
Standards
Compliant with all of the various state phosphate regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations
Net Weight
31.63 lbs
For Use On
Dishes; Glasses; Utensils

Description

FINISH® Automatic Dishwasher Detergent, Lemon Scent, Powder, 2.3 qt. Box, 6 Boxes/Ct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.