Shop FINISH
See all product information
Create Account
Powerball Dishwasher Tabs, Fresh Scent, PK94
Mfr # 51700-97330
Zoro # G805695569
product price:Â $41.65
/pk 94, $0.44/eaKey Features
Cleaner Chemical Product Grouping
Sodium Carbonate, Sodium Bicarbonate, Sodium Percarbonate
Cleaner Form
Solid
Cleaner Container Type
Tablet
Fragrance
Fresh
Primary Chemical
Sodium Carbonate, Sodium Bicarbonate, Sodium Percarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51700-97330
- Zoro #
- G805695569
- UPC #
- 51700973309
- Country of Origin
- Poland
Dimensions
- Cleaner Container Size
- 0.63 oz
Details
- Cleaner Chemical Product Grouping
- Sodium Carbonate, Sodium Bicarbonate, Sodium Percarbonate
- Cleaner Form
- Solid
- Cleaner Container Type
- Tablet
- Fragrance
- Fresh
- Primary Chemical
- Sodium Carbonate, Sodium Bicarbonate, Sodium Percarbonate
- Chemicals For Use On
- Cooked-On Grease, Food Particles, Food Stains
- Net Weight
- 4.08 lb
- Application
- Automatic Dishwasher Detergent
- Form
- Solid
- Effective to Remove
- Cooked-On Grease, Food Particles, Food Stains
- Container Type
- Tablet
- Standards
- Compliant with all of the various state phosphate regulations. Compliant with the VOC (Volatile Organic Compound) limits, including California. Compliant with TSCA regulations
- Item - Dishwashing
- Cleaners & Detergents
- For Use On
- Dishes,Glasses,Utensils
- Contains
- 94
Description
All-In-One dishwasher detergent tablets give you an amazing clean and shine-which means you will never have to re-wash your dishes again. Our Powerball® supercharges the tablet, bursting into action to scrub away the toughest food residues like dried-on food, such as lasagna and oatmeal. Our powerful cleaners remove even the toughest stains, like coffee and tea, and gently scrub your dishes and glasses sparkling clean. All-In-One tablets (individually wrapped and pre-measured) are safe for septic systems.
- No need to pre-soak or pre-rinse.
- Cuts through grease and scrubs away burnt and dried-on food.
- Removes tough stains like tea and coffee.
- Easy-to-use, pre-measured dishwasher tablets with clean, fresh scent.
- Individually wrapped.
- Safe for septic systems.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.