Shop RECKITT BENCKISER
See all product information
Create Account
Professional 144 oz Clean & Fresh Concentrated Multi-Surface Cleaner Lemon
- Mfr # 77617EA
- Zoro # G711826248
product price:Â
$
32.69
/ea
Key Features
Fragrance
Lemon
Cleaner Form
Liquid
Size
144 oz
Ready to Use/Concentrated
Concentrated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77617EA
- Zoro #
- G711826248
- UPC #
- 724086038817
- Country of Origin
- United States
- Item
- Multi-Surface Cleaner
- Fragrance
- Lemon
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
Dimensions
- Size
- 144 oz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.