Zoro Homepage

Air Operated Drum Pump, 22 gpm Max, Air

  • Mfr # PFS-40-BTC AND M6 KIT

  • Zoro # G915093620


product price: $1,889.99
/ea
Free Shipping & Returns

Key Features

For Use With
Transfer of Liquids that require FDA approved materials
Hose Tube Material
316SS
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
Max. Head Pressure
38 ft max
Max. Flow GPM
22 gpm (max)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFS-40-BTC AND M6 KIT
Zoro #
G915093620
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 GAL Drum
Discharge Tube Outlet Size
1 in Hose barb
Tube Diameter
2-1/32 in
Discharge Tube Length
6 ft
Height
40 in

Details

Item
Air Operated Drum Pump,22 gpm Max,Air
For Use With
Transfer of Liquids that require FDA approved materials
Hose Tube Material
316SS
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
Max. Head Pressure
38 ft max
Max. Flow GPM
22 gpm (max)
Features
Drum Pump with Air motor, High Volume, 316SS for various solutions, FDA approve materials, TriClamp connection, Length for 55 gallon drum
Adapter Dia
2 in
Discharge Hose Material
FDA compliant hose w/ nitrile inner and oil resistant w/Microban outer jacket
Variable Speed
Yes
Max Viscosity
330 cps
Motor Type
Air, 80-100 psi @ 15-32 cfm

Description

Air Operated Drum Pump,22 gpm Max,Air


  • Drum Pump Kit with Variable Speed Operation
  • Complete with 316SS Drum pump tube, motor, and accessories
  • Screw on foot
  • FDA approved Materials
  • Can be used on fluids up to 330-cps
  • Metal Coupling used to connect to motor
  • 1 in. Tri-Clamp connection
  • Air Operated Variable Speed Motor
  • Length ideal for 55 gal drums

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.