Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Operated Drum Pump, Air Motor, 31 gp

  • Mfr # SFP-40 AND M6 KIT

  • Zoro # G615093630


product price: $969.99
/ea
Free Shipping & Returns

Key Features

For Container Size
55 GAL Drum
For Use With
Chemicals Transfer
Hose Tube Material
Polypropylene
Includes
Drum Pump, Motor, Hose, and Hose Clamp
Features
Drum Pump with Air motor, High Volume, Polypropylene for corrosives, Viscosity up to 1200 cps, Length for 55 gallon drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-40 AND M6 KIT
Zoro #
G615093630
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 GAL Drum
Tube Diameter
1.6 in
Discharge Tube Length
6 ft
Height
40 in
Discharge Tube Outlet Size
1 in Hose barb

Details

Item
Air Operated Drum Pump,Air Motor,31 gp
For Use With
Chemicals Transfer
Hose Tube Material
Polypropylene
Includes
Drum Pump, Motor, Hose, and Hose Clamp
Features
Drum Pump with Air motor, High Volume, Polypropylene for corrosives, Viscosity up to 1200 cps, Length for 55 gallon drum
Max. Flow GPM
31 gpm (max)
Max. Head Pressure
32 ft max
Max Viscosity
1200 cps
Variable Speed
Yes
Discharge Hose Material
Reinforced PVC

Description

Air Operated Drum Pump,Air Motor,31 gp


  • Drum Pump Kit with Variable Speed Operation
  • Complete with Polypropylene Drum pump tube, motor, and accessories
  • Screw on foot
  • High Flow
  • Can be used on fluids up to 1200-cps
  • Metal Coupling used to connect to motor
  • Air Operated Variable Speed Motor
  • Length ideal for 55 gal drums

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.