Shop FINISH THOMPSON
See all product information
Create Account
Baseplate, 2", 30.5", 12", SS, 75 lb
- Mfr # 30.5 x 12 x 2
- Zoro # G6711591
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Features
4 Anchor Holes, Corrosion Resistant 316SS
Length (In.)
30-1/2
Housing
11 Gauage 316 Stainless Steel
Width (In.)
12
Height (In.)
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30.5 x 12 x 2
- Zoro #
- G6711591
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 30-1/2
- Width (In.)
- 12
- Height (In.)
- 2
- Overall Length
- 30.5 in
- Overall Width
- 12 in
- Overall Height
- 2 in
- For Motor Frame Size
- 100, 112, 132, 143-5TC, 182-4TC, 213-5TC, 90
- Wire Rope Length
- 30.5 in
- Length
- 30.5 in
Details
- Item
- Baseplate
- Features
- 4 Anchor Holes, Corrosion Resistant 316SS
- Housing
- 11 Gauage 316 Stainless Steel
- Application
- Generic Baseplate For Pump Mounting
- Type
- Pump Mounting
- Material
- Stainless Steel
- Gauge
- 11
- Mount Weight Capacity
- 75 lb
- Mount Material
- Stainless Steel
Description
Baseplate, Compatible with Manufacturer Model Number Not Applicable, Mount Material Stainless Steel, Mount Weight Capacity 75 lb, Overall Height 2 in, Overall Length 30.5 in, Overall Width 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.