Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 316SS, 0.5 HP, 230V

  • Mfr # AC4STS1V320B015C08

  • Zoro # G815189829


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

Mechanical Seal
Carbon vs Ceramic, FKM
Housing Material
316SS
Motor HP
1/2 hp
Includes
316 Stainless Steel Centrifugal Pump and 1/2 hp Motor
For Use With
Transfer of Industrial Chemicals or Water compatible with 316SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC4STS1V320B015C08
Zoro #
G815189829
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
1/2 in

Details

Item
Centrifugal Pump,316SS,0.5 HP,230V
Mechanical Seal
Carbon vs Ceramic, FKM
Housing Material
316SS
Motor HP
1/2 hp
Includes
316 Stainless Steel Centrifugal Pump and 1/2 hp Motor
For Use With
Transfer of Industrial Chemicals or Water compatible with 316SS
Features
316 SS Pump with 1/2 hp motor, Heavy Duty 14 Gauge 316SS construction, 100 psi working pressure
Max Head
54 ft
Motor Enclosure
TEFC
Impeller Dia
3.25 in
Temperature Max
250°F
Connection Type
NPT
Voltage
115/230V AC

Description

Centrifugal Pump,316SS,0.5 HP,230V


  • Heavy gauge 316SS Housing for transfer chemicals or water compatible with 316SS
  • Mechanical Seal with FKM elastomers
  • Totally enclosed fan-cooled (TEFC) motor for use in dusty, dirty, and damp environments
  • Close coupled design
  • Semi-open Impeller design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.