Centrifugal Pump, 316SS, 2 HP, 460V 3 Ph

  • Mfr # AC5RTS2V370B015C24

  • Zoro # G215189825


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

Housing Material
316SS
Mechanical Seal
Carbon vs Ceramic, FKM
Motor Enclosure
TEFC
Motor HP
2 hp
Features
316 SS Pump with 2 hp motor, Heavy Duty 14 Gauge 316SS construction, 100 psi working pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC5RTS2V370B015C24
Zoro #
G215189825
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1-1/2 in
Inlet Size
2 in

Details

Housing Material
316SS
Mechanical Seal
Carbon vs Ceramic, FKM
Item
Centrifugal Pump,316SS,2 HP,460V 3 Ph
Motor Enclosure
TEFC
Motor HP
2 hp
Features
316 SS Pump with 2 hp motor, Heavy Duty 14 Gauge 316SS construction, 100 psi working pressure
Connection Type
NPT
Impeller Dia
3.75 in
Temperature Max
250°F
Includes
316 Stainless Steel Centrifugal Pump and 2 hp Motor
Voltage
230/460V AC
Max Head
52 ft
For Use With
Transfer of Industrial Chemicals or Water compatible with 316SS

Description

Centrifugal Pump,316SS,2 HP,460V 3-Ph


  • Heavy gauge 316SS Housing for transfer chemicals or water compatible with 316SS
  • Mechanical Seal with FKM elastomers
  • Totally enclosed fan-cooled (TEFC) motor for use in dusty, dirty, and damp environments
  • Close coupled design
  • Semi-open Impeller design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.