
Centrifugal Pump, 316SS, 3 HP, 460V 3 Ph
Mfr # AC5STS3V478B015C25
Zoro # G315189831
product price: $1,558.99
/ea
Free Shipping & Returns
Key Features
Housing Material
316SS
Mechanical Seal
Carbon vs Ceramic, FKM
Features
316 SS Pump with 3 hp motor, Heavy Duty 14 Gauge 316SS construction, 100 psi working pressure
Motor HP
3 hp
Outlet Size
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC5STS3V478B015C25
Zoro #
G315189831
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
1-1/2 in
Inlet Size
2 in
Details
Housing Material
316SS
Mechanical Seal
Carbon vs Ceramic, FKM
Item
Centrifugal Pump,316SS,3 HP,460V 3 Ph
Features
316 SS Pump with 3 hp motor, Heavy Duty 14 Gauge 316SS construction, 100 psi working pressure
Motor HP
3 hp
Connection Type
NPT
Impeller Dia
4.75 in
For Use With
Transfer of Industrial Chemicals or Water compatible with 316SS
Motor Enclosure
TEFC
Includes
316 Stainless Steel Centrifugal Pump and 3 hp Motor
Voltage
230/460V AC
Temperature Max
250°F
Max Head
88 ft
Description
Centrifugal Pump,316SS,3 HP,460V 3-Ph
- Heavy gauge 316SS Housing for transfer chemicals or water compatible with 316SS
- Mechanical Seal with FKM elastomers
- Totally enclosed fan-cooled (TEFC) motor for use in dusty, dirty, and damp environments
- Close coupled design
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.