Coupling Half, Bearing/Shaft, 40", Alloy625
Mfr # 107590-3
Zoro # G7112625
product price: $140.99
/ea
Free Shipping & Returns
Key Features
For Use With
EFV16, EFV27, EFV40, EFV48, EFV54
For Use With Mfr. Model Number
S1 Kit, S4 Kit
Fits Brand
Finish Thompson
Body Material
Nickel-Chromium Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107590-3
Zoro #
G7112625
UPC #
-
Country of Origin
United States
Details
Item
Half Coupling Assembly
For Use With
EFV16, EFV27, EFV40, EFV48, EFV54
For Use With Mfr. Model Number
S1 Kit, S4 Kit
Fits Brand
Finish Thompson
Body Material
Nickel-Chromium Alloy
Description
Half Coupling, Body Material Nickel-Chromium Alloy, Seal Material Not Applicable, Tote Connection Size Not Applicable, Threaded Connection Size Not Applicable, Threaded Connection Type Not Applicable, Outlet Angle Not Applicable, For Use With EFV16, EFV27, EFV40, EFV48, EFV54
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.