Zoro Homepage

Dispensing Nozzle, 0.75", Barb Connection

  • Mfr # 111030-20

  • Zoro # G315830726


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Includes
Dispensing Nozzle and hose clamp
Capacity
24 gpm (max)
Features
Pure Poly Nozzle, 3/4 in spout, FKM oring, hose barb, swivel fitting, Grip lever
Max. Temp.
160°F
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111030-20
Zoro #
G315830726
UPC #
-
Country of Origin
United States

Details

Includes
Dispensing Nozzle and hose clamp
Capacity
24 gpm (max)
Item
Dispensing Nozzle,0.75",Barb Connection
Features
Pure Poly Nozzle, 3/4 in spout, FKM oring, hose barb, swivel fitting, Grip lever
Max. Temp.
160°F
Color
Blue
Material
Unfilled Polypropylene
For Use With
Chemical Dispensing
Hose connection
3/4 in Hose Barb
Hanger Clip
Yes
Oring
EPDM

Description

Dispensing Nozzle,0.75 In.,Barb Connection


  • Dipsensing nozzle for chemicals compatible with Polypropylene wetted materials
  • Grip Lever for precise control
  • Large lever area for gloved hand
  • Integrated swivel hose barb fitting
  • Built-in Hanger Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.