Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 115VAC, 1/2 HP, 60 Hz

  • Mfr # PFP-EO-40

  • Zoro # G4690707


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

For Use With
Transfer of Acids, Corrosives, Chemicals
Includes
Motor, Pump
Max. Viscosity
500 cps
Motor Type
Pump with Open Drip-Proof
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP-EO-40
Zoro #
G4690707
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1"
Manufacturers Warranty Length
90 days
Suction Tube Outlet O.D. Size
2"
Suction Tube Length
40 in
Discharge Tube Length
40"
Inlet Size
2"
Discharge Tube Outlet OD Size
1"
Hose Length
40 in
For Container Size
55 gal

Details

For Use With
Transfer of Acids, Corrosives, Chemicals
Item
Electric Operated Drum Pump
Includes
Motor, Pump
Max. Viscosity
500 cps
Motor Type
Pump with Open Drip-Proof
Power Source
Electric
Wetted Materials
Polypropylene, PTFE, PVDF, Viton
Voltage
115VAC
Motor Enclosure
ODP
Metered
No
Max. Flow GPM
40 gpm
Motor RPM
10,000 RPM
GPM
40
Max. GPM for Oil
40
Phase
1
Seal Material
Sealless
Suction Tube Type
Centrifugal
Agency Compliance
CSA
Hz
60
Application
To Handle Most Acids, Caustics, Chemicals and, Flammables
Max. GPM for Water
40
Max. Liquid Temp.
160 Degrees F
Max. Temp.
160 Degrees F
Max. Head
80 ft.
HP
1/2
Standards
CSA Certified
Discharge Tubing Material
Polypropylene
Pump Body Material
Polypropylene
Type
Motor and Tube
Housing Material
Polypropylene
RPM
10,000
DEF Compatible
No
Discharge Tube Outlet OD
1 in
Includes Suction Tube
Yes
Includes Bung Adapter
No
Includes Nozzle
No
Max. Fluid Temp.
160 Degrees F
Max. Flow Rate
40 gpm
For Container Type
Drum
Diesel Exhaust Fluid Compatible
No
Suction Tube ID
2 in
Motor HP
1/2 hp
Housing Material - Pumps
Polypropylene
Frequency (Hz)
60 Hz
Number of Phases
1
For Media Type
General Purpose
Max. Head - Pumps
80 ft
Includes Discharge Hose
No
Rated Voltage
115V AC

Description

Electric Drum Pump, For Use With Transfer of Acids, Corrosives, Chemicals, Rated Voltage 115 V AC, Plug Type NEMA 5-15, Pump Connection ID 2 in, Hose Length 3 5/16 ft, Suction Tube Length 40 in, Includes Bung Adapter No, Nozzle Operation Not Applicable, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose No, Housing Finish Not Applicable, Includes Nozzle No, Includes Spout No, Pump Connection Type Smooth Bore

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.