Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 115VAC, 1/4 HP, 60 Hz

  • Mfr # DTTS018

  • Zoro # G0522295


product price: $1,882.08
/ea
Free Shipping & Returns

Key Features

For Use With
Flammable Liquids
Includes
12 ft Cord Without Plug, Motor and Static Kit
Max. Viscosity
400 cps
Motor Type
Electric AC
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTTS018
Zoro #
G0522295
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1" barb
Discharge Tube Length
1"
Discharge Tube Outlet OD Size
1-15/32"
Discharge Tube Outlet ID Size
1"
Suction Tube Outlet O.D. Size
1-1/2"
Overall Length
63 in
Suction Tube Length
48 in
Inlet Size
1-1/2"
Height
48"
Bung Connection Dia.
2 in
Hose Outside Dia.
1 3/8 in
Cord Length
12 ft
For Container Size
55 gal
Hose Length
60 in
Hose Inside Dia.
1 in

Details

For Use With
Flammable Liquids
Item
Electric Operated Drum Pump
Includes
12 ft Cord Without Plug, Motor and Static Kit
Max. Viscosity
400 cps
Motor Type
Electric AC
Power Source
Electric
Wetted Materials
Brass, PTFE, Stainless Steel
Voltage
115VAC
Motor Enclosure
TEXP
Metered
No
Motor RPM
3,450 RPM
Max. GPM for Oil
5
Suction Tube Type
Constant
Hz
60
Discharge Tubing Material
Polyethylene
Seal Material
PTFE
RPM
3450
DEF Compatible
No
Standards
CSA Certified
Max. Head
10 ft.
GPM
7
pH Range
7
Adapter Material
Polypropylene
HP
1/4
Agency Compliance
CSA
Action Type
Piston
Housing Material
Stainless steel
Phase
1
Self-Priming
Yes
Max. Temp.
150 Degrees F
Pump Body Material
Stainless Steel
Max. GPM for Water
7
Max. Pressure
4.32 psi
Type
Motor and Tube
Max. Liquid Temp.
150 Degrees F
Application
Flammable Liquids
Includes Discharge Hose
Yes
Max. Flow Rate
7 gpm
Max. Head - Pumps
10 ft
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Biodiesel, Calcium Chloride, Chromic Acid, Citric Acid, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
Frequency (Hz)
60 Hz
Number of Phases
1
Not Recommended Chemicals
Acetic Acid (Glacial), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)
Pump Connection Type
Smooth Bore
Duty Cycle
Continuous
Thermal Protection
No
Max. Fluid Temp.
150 Degrees F
Max. Head Pressure
4.32 psi
Min. Fluid Temp.
-20 Degrees F
Food Grade
No
Compatible Chemicals
Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Paint Thinner, Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Includes Suction Tube
Yes
Suction Tube OD
1 1/2 in
Discharge Tube Outlet ID
1 in
Includes Bung Adapter
No
Series
TT
Motor HP
1/4 hp
Discharge Tube Outlet OD
1 3/8 in
Housing Material - Pumps
Stainless Steel
Diesel Exhaust Fluid Compatible
Yes
Includes Nozzle
No
Noise Level
81 db
Discharge Connection Type
Hose Barb
Suction Tube Material
316 Stainless Steel
Full Load Amps
6.2 A
Hose Tube Material
PVC
Suction Tube ID
1 1/2 in
For Container Type
Drum
Runs Dry
No
Plug Type
NEMA 5-15
Variable Speed
No
Explosion Proof
Yes
Max. Outlet Pressure
4.32 psi
Rated Voltage
115V AC
Grease
NT
Gear Lube
NT

Description

Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 4.32 psi, Max. Outlet Pressure 4.32 psi, For Use With Flammable Liquids, Rated Voltage 115V AC, Plug Type NEMA 5-15, Suction Tube OD 1 1/2 in, Hose Length 60 in, Suction Tube Length 48 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.