Zoro Homepage

Drum Pump, 1/2 HP, 150 Deg F, PP, For DEF

  • Mfr # EFP-54/S4

  • Zoro # G7090036


product price: $1,242.99
/ea
Free Shipping & Returns

Key Features

For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
For Container Size
275 gal
Max. Flow Rate
15 gpm
Max. Viscosity
300 cps
Diesel Exhaust Fluid Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFP-54/S4
Zoro #
G7090036
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
275 gal
Discharge Tube Length
8'
Overall Length
62 3/4 in
Manufacturers Warranty Length
1 yr.
Hose Length
96 in
Inlet Size
1-1/4"
Suction Tube Length
54 in
Air Inlet Size
1/4 in MNPT
Height Above Container
6 7/8 in
Hose Outside Dia.
1 in
Air Outlet Size
1/4 in
Bung Connection Dia.
1 1/4 in

Details

Item
Air Operated Drum Pump
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
Max. Flow Rate
15 gpm
Max. Viscosity
300 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
316 Stainless Steel, FKM, Polypropylene, PTFE
Includes Suction Tube
Yes
For Use With
DEF-Diesel Exhaust Fluid
Hose Tube Material
EPDM
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 1/8 in
Motor Enclosure
Air
Discharge Tubing Material
EPDM
Adapter Type
Sealed
Max. Air Inlet (PSI)
7.4
Metered
No
Max. Flow GPM
15 gpm
Type
Motor and Tube
Includes
Clamp,Adapter & Nozzle, Hose, Motor, Pump
Adapter Material
PVC
Seal Material
FKM
Motor Type
Air
Motor RPM
11,000 RPM
Suction Tube Material
Polypropylene
Thermal Protection
No
Agency Compliance
ISO 22241-3 (Purity Standard)
Self-Priming
Yes
Nozzle Material
316 Stainless Steel, FKM, PP
Discharge Connection Type
Hose Barb
Duty Cycle
Continuous
Includes Spout
No
Motor HP
1/2 hp
Noise Level
78 db
Power Source
Air
Series
EF
Min. Air Pressure
40 psi
Max. Head Pressure
7.4 psi
Variable Speed
Yes
Max. Oil Flow
7 gpm @ 100 cps
Max. Air Pressure
40 psi
Compatible Chemicals
Nozzle Operation
Automatic
For Container Type
Tote
Suction Tube OD
1 1/4 in
Not Recommended Chemicals
Pump Connection OD
1 1/4 in
Suction Tube ID
1 1/4 in
Runs Dry
No
Includes Bung Adapter
Yes
Max. Fluid Temp.
150 Degrees F
Housing Material - Pumps
Polypropylene
Pump Connection ID
1 1/4 in
Includes Discharge Hose
Yes
Includes Nozzle
Yes
Food Grade
No
Max. Head - Pumps
17 ft
Explosion Proof
Yes
Adapter Connection Type
Buttress
Gear Lube
NT
Min. Operating Temp.
0 Degrees F

Description

Air Drum Pump, Max. Air Pressure 40 psi, Spout Connection Size 3/4 in, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 62 3/4 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Spout Length 1 in, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Bung Connection Dia. 1 1/4 in, Air Consumption 27 cfm, Hose Length 96 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Motor Enclosure Air, Noise Level 78 dB, Max. Viscosity 300 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.