Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL

  • Mfr # EFP-40 & S4 DEF Kit

  • Zoro # G2971385


product price: $928.99
/ea
Free Shipping & Returns

Key Features

For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, DEF, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
For Container Size
55 gal
Max. Flow Rate
15 gpm
Max. Viscosity
300 cps
Diesel Exhaust Fluid Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFP-40 & S4 DEF Kit
Zoro #
G2971385
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Inlet Size
1-1/4"
Manufacturers Warranty Length
1 yr.
Suction Tube Length
40 in
Air Inlet Size
1/4 in MNPT
Hose Length
96 in
Hose Outside Dia.
1 in
Height Above Container
6 7/8 in
Air Outlet Size
1/4 in
Overall Length
46 13/16 in
Bung Connection Dia.
1 1/4 in
Overall Height
40 in

Details

Item
Air Operated Drum Pump
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, DEF, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
Max. Flow Rate
15 gpm
Max. Viscosity
300 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
316 Stainless Steel, EPDM, FKM, Polypropylene, PTFE
Includes Suction Tube
Yes
For Use With
Diesel Exhaust Fluid and Other Compatible Chemicals
Discharge Tube Outlet ID
3/4 in
Hose Tube Material
EPDM
Discharge Tube Outlet OD
1 1/8 in
Adapter Type
2" Buttress Thread
Discharge Tubing Material
EPDM
Agency Compliance
ISO 22241-3 (Purity Standard)
Max. Air Inlet (PSI)
7
Includes
Clamp, Hose, Motor, Pump, S.S Automatic Nozzle, Sealed Adapter
Self-Priming
Yes
Motor Type
Air
Metered
No
Max. Flow GPM
15 gpm
Adapter Material
PVC
Motor RPM
11,000 RPM
Thermal Protection
No
Suction Tube Material
Polypropylene
Seal Material
FKM
Duty Cycle
Continuous
Suction Tube ID
1 1/4 in
Includes Nozzle
Yes
Noise Level
78 db
Runs Dry
No
For Container Type
Drum
Nozzle Material
316 Stainless Steel, FKM, PP
Compatible Chemicals
Includes Bung Adapter
Yes
Suction Tube OD
1 1/4 in
Variable Speed
Yes
Power Source
Air
Housing Material - Pumps
Polypropylene
Max. Oil Flow
5 gpm
Includes Discharge Hose
Yes
Discharge Connection Type
Hose Barb
Includes Spout
No
Max. Head Pressure
7.4 psi
Not Recommended Chemicals
Max. Fluid Temp.
150 Degrees F
Series
EF
Min. Air Pressure
40 psi
Food Grade
No
Nozzle Operation
Automatic
Pump Connection OD
1 1/4 in
Pump Connection ID
1 1/4 in
Motor HP
1/2 hp
Max. Air Pressure
40 psi
Gear Lube
NT
Explosion Proof
Yes
Max. Head - Pumps
17 ft
Adapter Connection Type
Buttress
Min. Operating Temp.
0 Degrees F

Description

Air Drum Pump, Max. Air Pressure 40 psi, Spout Connection Size 3/4 in, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 46 13/16 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Spout Length 1 in, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Bung Connection Dia. 1 1/4 in, Air Consumption 27 cfm, Hose Length 96 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 dB, Max. Viscosity 300 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.