Drum Pump, 1/2 HP, 3/4 In Outlet, 57In OAL

  • Mfr # PFM-48 & M6 DEF Kit

  • Zoro # G0454167


product price: $1,872.14
/ea
Free Shipping & Returns

Key Features

For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, DEF, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
For Container Size
275 gal
Max. Flow Rate
22 gpm
Max. Viscosity
300 cps
Diesel Exhaust Fluid Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFM-48 & M6 DEF Kit
Zoro #
G0454167
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
275 gal
Manufacturers Warranty Length
1 yr.
Inlet Size
2"
Air Inlet Size
1/4 in MNPT
Hose Length
96 in
Suction Tube Length
48 in
Air Outlet Size
1/4 in
Overall Length
48 1/8 in
Height Above Container
8 1/16 in
Hose Outside Dia.
1 in
Bung Connection Dia.
2 in
Overall Height
48 in

Details

Item
Air Operated Drum Pump
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, DEF, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
Max. Flow Rate
22 gpm
Max. Viscosity
300 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
316 Stainless Steel, EPDM, FKM, Polypropylene, PTFE, PVDF
Includes Suction Tube
Yes
For Use With
Diesel Exhaust Fluid and Other Compatible Chemicals
Hose Tube Material
EPDM
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 1/8 in
Max. Flow GPM
22 gpm
Adapter Type
2" Buttress Thread
Max. Air Inlet (PSI)
16
Includes
Clamp, Hose, Motor, Pump, S.S Automatic Nozzle, Sealed Adapter
Motor Type
Air
Discharge Tubing Material
EPDM
Metered
No
Agency Compliance
ISO 22241-3 (Purity Standard)
Self-Priming
Yes
Adapter Material
PVC
Motor RPM
9,000 RPM
Suction Tube Material
Polypropylene
Thermal Protection
No
Seal Material
FKM
Nozzle Material
316 Stainless Steel, FKM, PP
Power Source
Air
For Container Type
Tote
Suction Tube OD
2 in
Suction Tube ID
2 in
Includes Nozzle
Yes
Duty Cycle
Continuous
Series
PF
Noise Level
78 db
Includes Spout
No
Housing Material - Pumps
Polypropylene
Runs Dry
No
Food Grade
No
Max. Air Pressure
80 psi
Includes Bung Adapter
Yes
Pump Connection OD
2 in
Nozzle Operation
Automatic
Includes Discharge Hose
Yes
Compatible Chemicals
Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, DEF, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%)
Min. Air Pressure
80 psi
Pump Connection ID
2 in
Max. Fluid Temp.
160 Degrees F
Discharge Connection Type
Hose Barb
Variable Speed
Yes
Max. Head Pressure
16.5 psi
Not Recommended Chemicals
Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Motor HP
1/2 hp
Max. Oil Flow
17 gpm
Adapter Connection Type
Buttress
Gear Lube
NT
Explosion Proof
Yes
Max. Head - Pumps
38 ft
Min. Operating Temp.
35 Degrees F

Description

Air Drum Pump, Max. Air Pressure 80 psi, Spout Connection Size 1 in, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 48 1/8 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Spout Length 1 in, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Bung Connection Dia. 2 in, Air Consumption 32 cfm, Hose Length 96 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 dB, Max. Viscosity 300 cps, Adapter Connection Type Buttress

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.