Zoro Homepage

Drum Pump, 150 Deg F, 5 Gal. Buckets, PP

  • Mfr # EFP-16

  • Zoro # G7079974


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Pump Only
Suction Tube Length
16 in
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
For Use With
EF
For Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFP-16
Zoro #
G7079974
UPC #
-
Country of Origin
United States

Dimensions

Suction Tube Length
16 in
For Container Size
5 gal
Inlet Size
1 1/4 in
Overall Length
19 1/4 in
Outlet Size
3/4 in Barb
Manufacturers Warranty Length
1 yr.

Description

Drum Pump Tube, Suction Tube Length 16 in, Pump Package Type Drum Pump Tube, Suction Tube Material Polypropylene, Suction Tube ID 1 1/4 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 3/4 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type Hose Barb, Overall Length 19 1/4 in, For Container Size 5 gal, For Container Type Bucket, Max. Flow Rate 17 gpm, Max. Viscosity 300 CPS, Min. Fluid Temp. 0 Degrees F, Max. Fluid Temp. 150 Degrees F, Max. Head 20 ft, Max. Head Pressure 8.6 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.