Zoro Homepage

Drum Pump, 212 Deg F, 5 Gal. Buckets, SS

  • Mfr # EFS-16

  • Zoro # G7212064


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Suction Tube Length
16 in
Includes
Pump Only
For Media Type
For Use With
EF
For Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFS-16
Zoro #
G7212064
UPC #
-
Country of Origin
United States

Dimensions

Suction Tube Length
16 in
For Container Size
5 gal
Manufacturers Warranty Length
1 yr.
Inlet Size
1 1/4 in
Outlet Size
3/4 in Barb
Overall Length
19 1/4 in

Details

Item
Drum Pump Tube
Includes
Pump Only
For Media Type
For Use With
EF
Max. Flow Rate
17 gpm
Max. Viscosity
300 CPS
Wetted Materials
316 Stainless Steel, ETFE, FKM, PTFE
Suction Tube ID
1 1/4 in
Discharge Tube Outlet ID
3/4 in
Max. Fluid Temp.
212 Degrees F
Food Grade
No
Suction Tube OD
1 3/16 in
Discharge Tube Outlet OD
1 in
Diesel Exhaust Fluid Compatible
No
Runs Dry
No
Application
For Transferring Antifreeze Solvents, Thinners, Automotive Additives, industrial Chemicals, Oil Based Fluids and Other Non Corrosive Fluids
Max. Liquid Temp.
212 Degrees F
Max. Flow GPM
15 gpm
Suction Tube Type
Constant
Seal Material
FKM
Housing Material
316 Stainless Steel
Self-Priming
Yes
Max. Head
20 ft
Suction Tube Material
316 Stainless Steel
Discharge Connection Type
Hose Barb
For Container Type
Bucket
Not Recommended Chemicals
DEF, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)
Series
EF
Max. Head Pressure
8.6 psi
Min. Fluid Temp.
0 Degrees F
Compatible Chemicals
Gear Lube
NT
Grease
NT

Description

Drum Pump Tube, Suction Tube Length 16 in, Pump Package Type Drum Pump Tube, Suction Tube Material 316 Stainless Steel, Suction Tube ID 1 1/4 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 3/4 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type Hose Barb, Overall Length 19 1/4 in, For Container Size 5 gal, For Container Type Bucket, Max. Flow Rate 17 gpm, Max. Viscosity 300 CPS, Min. Fluid Temp. 0 Degrees F, Max. Fluid Temp. 212 Degrees F, Max. Head 20 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.