Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, Inlet 1.5 In, Length 44-3/16 In

  • Mfr # STTS-40

  • Zoro # G6790472


product price: $1,548.99
/ea
Free Shipping & Returns

Key Features

Includes
Pump Only
Suction Tube Length
44 3/16 in
For Media Type
For Use With
TT
For Container Size
30 gal, 55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STTS-40
Zoro #
G6790472
UPC #
-
Country of Origin
United States

Dimensions

Suction Tube Length
44 3/16 in
For Container Size
30 gal, 55 gal
Overall Length
44 3/16 in
Manufacturers Warranty Length
1 yr.
Discharge Tube Outlet ID Size
1"
Inlet Size
1 1/2 in
Outlet Size
1 in Hose Barb

Details

Item
Drum Pump Tube
Includes
Pump Only
For Media Type
For Use With
TT
Max. Flow Rate
17 gpm
Max. Viscosity
2000 CPS
Wetted Materials
316 Stainless Steel, PTFE
Suction Tube ID
1 1/2 in
Discharge Tube Outlet ID
1 in
Max. Fluid Temp.
150 Degrees F
Food Grade
Yes
Suction Tube OD
1 3/16 in
Discharge Tube Outlet OD
1 7/16 in
Runs Dry
No
Diesel Exhaust Fluid Compatible
Yes
Max. Head
70 ft
GPM
2-17
Max. Liquid Temp.
150 Degrees F
Adapter Material
316 Stainless Steel
Max. Pressure
30 psi
Seal Material
PTFE
Agency Compliance
FDA Compliant
Suction Tube Material
316 Stainless Steel
Self-Priming
Yes
Min. Fluid Temp.
-10 Degrees F
Discharge Connection Type
Hose Barb
Max. Head Pressure
30.3 psi
Series
TT
Compatible Chemicals
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)
For Container Type
Drum, Pail
Grease
NT
Gear Lube
NT

Description

Drum Pump Tube, Suction Tube Length 44 3/16 in, Pump Package Type Drum Pump Tube, Suction Tube Material 316 Stainless Steel, Suction Tube ID 1 1/2 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 7/16 in, Discharge Connection Type Hose Barb, Overall Length 44 3/16 in, For Container Size 30 gal, 55 gal, For Container Type Drum, Pail, Max. Flow Rate 17 gpm, Max. Viscosity 2000 CPS, Min. Fluid Temp. -10 Degrees F, Max. Fluid Temp. 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.