Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump Tube, Suction Tube 40 L

  • Mfr # DPFP006

  • Zoro # G3456214


product price: $378.99
/ea
Free Shipping & Returns

Key Features

For Use With
PF
Adapter Material
Polypropylene
Seal Material
FKM
Discharge Tube Outlet ID Size
1"
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPFP006
Zoro #
G3456214
UPC #
-
Country of Origin
United States

Dimensions

Discharge Tube Outlet ID Size
1"
Overall Length
42 in
Suction Tube Length
40 in
Outlet Size
1 in Barb
Height
40"
Discharge Tube Outlet OD Size
1-7/16"
For Container Size
30 gal, 55 gal

Details

Item
Drum Pump Tube
For Use With
PF
Adapter Material
Polypropylene
Seal Material
FKM
Max. Viscosity
2000 CPS
Self-Priming
Yes
Wetted Materials
Alloy 625, Polypropylene, PTFE, PVDF, Viton
Suction Tube Type
Constant
Max. Fluid Temp.
160 Degrees F
For Media Type
Discharge Tube Outlet OD
1 7/16 in
Diesel Exhaust Fluid Compatible
No
Max. Flow Rate
40 gpm
Food Grade
No
For Container Type
Drum, Pail
Series
PF
Runs Dry
No
Suction Tube Material
Polypropylene
Discharge Tube Outlet ID
1 in
Discharge Connection Type
Hose Barb
Max. Head Pressure
34.6 psi
Compatible Chemicals
Max. Head
80 ft
Suction Tube ID
2 in
Not Recommended Chemicals
Suction Tube OD
1 3/16 in
Min. Fluid Temp.
35 Degrees F
Gear Lube
NT
Grease
NT

Description

Drum Pump Tube, Suction Tube Length 40 in, Pump Package Type Drum Pump Tube, Suction Tube Material Polypropylene, Suction Tube ID 2 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 7/16 in, Discharge Connection Type Hose Barb, Overall Length 42 in, For Container Size 30 gal, 55 gal, For Container Type Drum, Pail, Max. Flow Rate 40 gpm, Max. Viscosity 2000 CPS, Min. Fluid Temp. 35 Degrees F, Max. Fluid Temp. 160 Degrees F, Max. Head 80 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.