Zoro Homepage

Drum Pump Tube, Suction Tube 40 L

  • Mfr # DPFS006

  • Zoro # G2958602


product price: $678.99
/ea
Free Shipping & Returns

Key Features

For Use With
PF
Wetted Materials
PTFE, Stainless Steel, Tefzel, Viton
Max. Viscosity
2000 CPS
Seal Material
FKM
Suction Tube Type
Constant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPFS006
Zoro #
G2958602
UPC #
638845478298
Country of Origin
United States

Dimensions

Overall Length
42 in
Discharge Tube Outlet ID Size
1"
Outlet Size
1 in Barb
Suction Tube Length
40 in
Discharge Tube Outlet OD Size
1-7/16"
Height
40"
For Container Size
30 gal, 55 gal

Details

Item
Drum Pump Tube
For Use With
PF
Wetted Materials
PTFE, Stainless Steel, Tefzel, Viton
Max. Viscosity
2000 CPS
Seal Material
FKM
Suction Tube Type
Constant
Self-Priming
Yes
Adapter Material
Polypropylene
Suction Tube Material
316 Stainless Steel
Discharge Connection Type
Hose Barb
Diesel Exhaust Fluid Compatible
No
Suction Tube OD
1 3/16 in
Suction Tube ID
2 in
Discharge Tube Outlet OD
1 7/16 in
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Biodiesel, Calcium Chloride, Chromic Acid, Citric Acid, Cyclohexane, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
For Container Type
Drum, Pail
Max. Flow Rate
40 gpm
Max. Head
80 ft
Max. Fluid Temp.
220 Degrees F
Runs Dry
No
Series
PF
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Max. Head Pressure
34.6 psi
Food Grade
No
Not Recommended Chemicals
DEF, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)
Min. Fluid Temp.
-20 Degrees F
Discharge Tube Outlet ID
1 in
Grease
NT
Gear Lube
NT

Description

Drum Pump Tube, Suction Tube Length 40 in, Pump Package Type Drum Pump Tube, Suction Tube Material 316 Stainless Steel, Suction Tube ID 2 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 7/16 in, Discharge Connection Type Hose Barb, Overall Length 42 in, For Container Size 30 gal, 55 gal, For Container Type Drum, Pail, Max. Flow Rate 40 gpm, Max. Viscosity 2000 CPS, Min. Fluid Temp. -20 Degrees F, Max. Fluid Temp. 220 Degrees F, Max. Head 80 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.