Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrumPumpNozzle, Bl, Straight3-1/2inPPSpout

  • Mfr # 111030-49

  • Zoro # G421908203


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111030-49
Zoro #
G421908203
UPC #
-
Country of Origin
United States

Description

Drum Pump Nozzle, Features Nozzles Allow for the Safe Dispensing of Fluids and Greater Control when Filling Containers, Primary Color Blue, Includes Hose Barb Fitting, Nozzle, Spout, Spout Material Polypropylene, Nozzle Material Polypropylene, Spout Connection Size 1 in, Spout Discharge Size 3/4 in, Spout Length 3 1/2 in, Inlet Type Hose Barb, Inlet Size 1 in, Nozzle Operation Manual, Spout Connection Type Hose Barb, Cover Color Blue, Flow Rate - Maximum 24 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.