Zoro Homepage

Electric Drum Pump, 115VAC, ODP, IP24, 40

  • Mfr # PFP-40 AND M3V KIT

  • Zoro # G315189893


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals Transfer
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
Max. Viscosity
500 cps
Motor Type
ODP/IP24
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP-40 AND M3V KIT
Zoro #
G315189893
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 GAL Drum
Height
40 in
Discharge Tube Length
5 ft
Adapter Dia.
2 in
Discharge Tube Outlet Size
1 in Hose barb
Tube Diameter
2-1/32 in

Details

For Use With
Chemicals Transfer
Item
Electric Drum Pump,115VAC,ODP,IP24,40
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
Max. Viscosity
500 cps
Motor Type
ODP/IP24
Voltage
115V AC
Max. Flow GPM
40 gpm (max)
Features
Drum Pump with 1/2 hp motor, High Volume/High Head, Polypropylene for corrosives, Length for 55 gallon drum
Hz
60 Hz
HP
1/2 hp
Housing Material
Polypropylene
Max. Pressure
80 ft max
Variable Speed
Yes
Discharge Hose Material
Reinforced PVC

Description

Electric Drum Pump,115VAC,ODP,IP24,40


  • Drum Pump Kit with Variable Speed Operation
  • Complete with Polypropylene Drum pump tube, motor, and accessories
  • Screw on foot
  • High Flow
  • Can be used on fluids up to 500-cps
  • Metal Coupling used to connect to motor
  • 1/2 hp, ODP, Variable Speed Motor
  • Length ideal for 55 gal drums

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.