Zoro Homepage

Electric Drum Pump, 115VAC, ODP, IP24, 40

  • Mfr # PFP-48 AND M3V KIT

  • Zoro # G515189891


product price: $1,198.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals Transfer
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
Max. Viscosity
500 cps
Motor Type
ODP/IP24
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP-48 AND M3V KIT
Zoro #
G515189891
UPC #
-
Country of Origin
United States

Dimensions

Adapter Dia.
2 in
For Container Size
275 GAL IBC
Height
48 in
Discharge Tube Length
5 ft
Tube Diameter
2-1/32 in
Discharge Tube Outlet Size
1 in Hose barb

Details

For Use With
Chemicals Transfer
Item
Electric Drum Pump,115VAC,ODP,IP24,40
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
Max. Viscosity
500 cps
Motor Type
ODP/IP24
Voltage
115V AC
Max. Flow GPM
40 gpm (max)
Features
Drum Pump with 1/2 hp motor, High Volume/High Head, Polypropylene for corrosives, Length for IBC
HP
1/2 hp
Hz
60 Hz
Housing Material
Polypropylene
Max. Pressure
80 ft max
Discharge Hose Material
Reinforced PVC
Variable Speed
Yes

Description

Electric Drum Pump,115VAC,ODP,IP24,40


  • Drum Pump Kit with Variable Speed Operation
  • Complete with Polypropylene Drum pump tube, motor, and accessories
  • Screw on foot
  • High Flow
  • Can be used on fluids up to 500-cps
  • Metal Coupling used to connect to motor
  • 1/2 hp, ODP, Variable Speed Motor
  • Length ideal for 275 gal IBC's

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.