Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Drum Pump, 115VAC, TEFC, 40 gpm M

  • Mfr # PFV-40 AND M3TV KIT

  • Zoro # G215189894


product price: $2,622.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals Transfer
Includes
Drum Pump, Motor, Clamp, Hose, PVDF Nozzle, drum adapter, wall mount
Max. Viscosity
2000 cps
Motor Type
TEFC/IP55
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFV-40 AND M3TV KIT
Zoro #
G215189894
UPC #
-
Country of Origin
United States

Dimensions

Adapter Dia.
2 in
For Container Size
55 GAL Drum
Height
40 in
Discharge Tube Length
6 ft
Tube Diameter
2-1/32 in
Discharge Tube Outlet Size
1 in Hose barb

Details

For Use With
Chemicals Transfer
Item
Electric Drum Pump,115VAC,TEFC,40 gpm M
Includes
Drum Pump, Motor, Clamp, Hose, PVDF Nozzle, drum adapter, wall mount
Max. Viscosity
2000 cps
Motor Type
TEFC/IP55
Voltage
115V AC
Max. Flow GPM
40 gpm (max)
Housing Material
PVDF
Features
Drum Pump with 1 hp motor, High Volume/High Head, PVDF for aggressive corrosives, Length for 55 gallon drum
Max. Pressure
80 ft max
Hz
60 Hz
HP
1 hp
Discharge Hose Material
UHMW Polyethylene
Variable Speed
Yes

Description

Electric Drum Pump,115VAC,TEFC,40 gpm M


  • Drum Pump Kit with Variable Speed Operation
  • Complete with PVDF Drum pump tube, motor, and accessories
  • Screw on foot
  • High Flow
  • Can be used on fluids up to 2000-cps
  • Metal Coupling used to connect to motor
  • 1 hp, TEFC, Variable Speed Motor
  • Length ideal for 55 gal drums

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.