Zoro Homepage

ElectricDrumPumpMotor, 9.1A, 115VAC, 1hp

  • Mfr # M3XV

  • Zoro # G821908155


product price: $1,201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3XV
Zoro #
G821908155
UPC #
-
Country of Origin
United States

Description

Drum Pump Motor, Power Source Corded Electric, Rated Voltage 115 V AC, Variable Speed Yes, Housing Material Nylon, Cord Length 12 ft, Duty Cycle Continuous, For Container Type Drum

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.