Shop FINISH THOMPSON

Pump

  • Mfr # DB9P-B-M205

  • Zoro # G723361843


product price:  $1,465.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Head
50 ft
Drive Coupling Type
Magnetic Coupling
Impeller Material
Polypropylene
Media Temperature - Minimum
35 Degrees F
Feet of Head (Maximum)
67 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB9P-B-M205
Zoro #
G723361843
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
4 9/50 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in
Inlet Diameter
1 in

Details

Best Efficiency Head
50 ft
Drive Coupling Type
Magnetic Coupling
Impeller Material
Polypropylene
Media Temperature - Minimum
35 Degrees F
Feet of Head (Maximum)
67 ft
Chemical Compatibility
Motor Enclosure
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
180 Degrees F
Specific Gravity (Maximum)
1.8
Discharge Rotation Increments
0 Degrees
Pump Design
End Suction
Item
Magnetic Drive Pump
Media Temperature - Maximum
180 Degrees F
Nameplate Voltage
208-230/460V AC
Hazardous Location Class
Class I Division 2
Frequency
50/60 Hz
Mounting Orientation
Horizontal
Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Flow
26 gpm
Shaft Seal Type
Sealless
Motor Design
Three-Phase
Gasket Material
FKM
Viscosity (Maximum)
150 cps
Priming
Manual
Housing Material
Polypropylene
Phase
Three
Pump Mounting Style
Base-Mounted, Foot-Mounted
Shut Off Pressure - Maximum
29 psi
Horsepower (Maximum)
3/4 hp
Motor Speed (Maximum)
3,450 RPM
Flow Rate (Maximum)
45 gpm
Full Load Current
2.5-2.26/1.13A
Case Pressure - Maximum
80 psi
Pump Drive Configuration
Close-Coupled
NPSHr
11 ft
Number of Stages
1
Pumping Application
Chemical Transfer, Liquid Transfer

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.