3 MICRON INTERCEPTOR
Mfr # 3PU17-058 X 1
Zoro # G011963674
product price: $90.19
/ea
Free Shipping & Returns
Key Features
Maximum Flow Rate
170 scfm
For Substance Type
Air
Filter Rating
3 micron
Filter Type
Particulate
Filter Element Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PU17-058 X 1
Zoro #
G011963674
UPC #
-
Country of Origin
United States
Details
Item
Particulate Filter Element
Maximum Flow Rate
170 scfm
For Substance Type
Air
Filter Rating
3 micron
Filter Type
Particulate
Filter Element Material
Stainless Steel
For Fluid Type
Compressed Air
Compatible Manufacturer Part Number
SN3L-3PUN, SN4L-3PUN
Description
Particulate Filter Element, Filter Type Particulate, Filter Rating 3 micron, Filter Element Material Stainless Steel, Compatible Manufacturer Part Number SN3L-3PUN, SN4L-3PUN, For Fluid Type Compressed Air, For Substance Type Air, Maximum Flow Rate 170 scfm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.