3/4 NPT SS COALESCING HSG
Mfr # SN3L-6CUN
Zoro # G311854313
product price: $1,874.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 in
Filter Rating
0.01 micron
Overall Height
12 in
Maximum Operating Pressure
250 psig
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN3L-6CUN
Zoro #
G311854313
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Height
12 in
Air Inlet Size
3/4 in
Details
Filter Rating
0.01 micron
Item
Stainless Steel Coalesing Filter
Maximum Operating Pressure
250 psig
Body Material
Stainless Steel
Filter Type
Coalescing
Maximum Flow Rate
105 scfm
Seal Material
Fluorocarbon
For Fluid Type
Compressed Air
For Substance Type
Air
Filter Bowl Material
Stainless Steel
Filter Efficiency
99.97 %
Maximum Flow @ 100 psi
105 scfm
Air Inlet Type
NPT
Filter Element Material
Stainless Steel
Series
SN3L
Weight
12 lb
Maximum Operating Temperature
175 Degrees F
Pressure Drop
1 psid
Description
Stainless Steel Coalesing Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 105 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 4 in, Overall Height 12 in, Filter Bowl Material Stainless Steel, Series SN3L, Body Material Stainless Steel, Filter Efficiency 99.97 Percent, Filter Element Material Stainless Steel, Filter Rating 0.01 micron, For Fluid Type Compressed Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.