Zoro Homepage

BOX/8 REPLACEMENT ELEMENTS

  • Mfr # 2S10-025 X 8

  • Zoro # G711892076


product price: $903.99
/pk 8, $113.00/ea
Free Shipping & Returns

Key Features

Filter Element Material
Stainless Steel
Maximum Flow Rate
25 scfm
Filter Type
Particulate
Filter Rating
0.01 micron
Weight
10.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2S10-025 X 8
Zoro #
G711892076
UPC #
-
Country of Origin
United States

Details

Item
Sterile Air Filter Element
Filter Element Material
Stainless Steel
Maximum Flow Rate
25 scfm
Filter Type
Particulate
Filter Rating
0.01 micron
Weight
10.5 lb
Series
SN 3-Stage
Filter Efficiency
100 %
Standards
CFR, FDA Approved
For Substance Type
Air
Compatible Manufacturer Part Number
3SN1L-A1N
For Fluid Type
Compressed Air
ISO Class
1, 2

Description

Sterile Air Filter Element, Filter Type Particulate, Filter Rating 0.01 micron, Filter Element Material Stainless Steel, Compatible Manufacturer Part Number 3SN1L-A1N, Filter Efficiency 100 Percent, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 1, 2, Maximum Flow Rate 25 scfm, Series SN 3-Stage, Standards CFR, FDA Approved, Weight 10.5 lb, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.