Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELEMENT - ADSORBER

  • Mfr # AU17-058 X 1

  • Zoro # G611963678


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Carbon Adsorber
Compatible Manufacturer Part Number
SN3L-AUN, SN4L-AUN
Filter Efficiency
99 %
For Fluid Type
Compressed Air
Filter Element Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU17-058 X 1
Zoro #
G611963678
UPC #
-
Country of Origin
United States

Details

Item
Carbon Adsorber Filter Element
Filter Type
Carbon Adsorber
Compatible Manufacturer Part Number
SN3L-AUN, SN4L-AUN
Filter Efficiency
99 %
For Fluid Type
Compressed Air
Filter Element Material
Stainless Steel
Filter Rating
3 micron
Maximum Flow Rate
105 scfm
For Substance Type
Air

Description

Carbon Adsorber Filter Element, Filter Type Carbon Adsorber, Filter Rating 3 micron, Filter Element Material Stainless Steel, Compatible Manufacturer Part Number SN3L-AUN, SN4L-AUN, Filter Efficiency 99 Percent, For Fluid Type Compressed Air, For Substance Type Air, Maximum Flow Rate 105 scfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.