This item is Discontinued.

No Product Image Available

Conical Vial, Glass, 8mm Dia, 10mL, PK100 (Discontinued)

  • Mfr # 307508-836
  • Zoro # G5760861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307508-836
Zoro #
G5760861
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
0.31 in
Neck Size
8mm
Dia.
8mm
Labware Height - English
1.41 in
Labware Inside Dia. - Metric
8 mm
Labware Height - Metric
36 mm
Height
36mm

Details

Item
Conical Vial
Vial Style
Chromatography
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Includes Closure
No
Labware Clarity
Transparent
Color
clear
Labware Capacity - Metric
10 mL
Capacity
10ml
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Labware Body Color
Clear
Material of Construction
Glass

Description

Conical Vial, Includes Closure No, Neck Size 8mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.